1-Light 18.5W Integrated LED Ceiling Light in Matte Black
Noble 1-Light 18.5W Integrated LED Ceiling Light in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Noble series of flush mount lighting delivers contemporary styling with the convenience of LED technology. Available in either a 14 in. or 10 in. fixture. The PMMA lens is lightweight and resists breaking or shattering. Advanced technology allows you to select the color and dimming level so you can set the mood and atmosphere you want.
- Integrated 18.5 watt LED lighting
- Constructed from steel
- Comes with acrylic shade
- 3 color temperature selections
- Full dimming capabilities let you customize the light level to suit any mood or time of-day
- Start enjoying your flush mount quickly with easy installation and clear instructions
- ETL and Energy Star certified
- Covered by Designers Fountain's 5 year limited manufacturer warranty
Specifications
- Average Life:
- 50000 h
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Noble
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 5000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 2-67/100 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1100
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 046335101876
- Volts:
- 120V
- Watts:
- 18.5 W
- Width:
- 10 in