This product requires certification to purchase.

42W 1-Light Flushmount Ceiling Fixture in Satin Nickel

Designers Fountain

Signature 42W 1-Light Flushmount Ceiling Fixture in Satin Nickel

  • Fast #
  • Part #D3200LED35
  • Item #7360227
  • Manufacturer Part #3200LED-35
3.4 out of 5 Customer Rating
Brand image
Designers Fountain

Signature 42W 1-Light Flushmount Ceiling Fixture in Satin Nickel

  • Fast #
  • Part #D3200LED35
  • Item #7360227
  • Manufacturer Part #3200LED-35
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

Collection:
Signature
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Color Temperature:
3000
Dimmable:
No
ETL Listed:
No
Glass Type:
White Diffuser
Height:
4-3/4 in
Installation Type:
Ceiling Mount, Flush Mount
Light Bulb Type:
LED
Lumens:
2464
Number Of Hours:
50000 h
Number of Lights:
1
UL Listed:
Yes
UPC:
046335976948
Volts:
120/277V
Watts:
42 W
Width:
32-1/2 in