120W 2 Lights 18in. Outdoor Wall Sconce in Black
Twilight 120W 2 Lights 18in. Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Steel construction for years of illumination and enjoyment
- Extends 6 in from the wall
- Uses two medium base 60 W max bulbs (not included)
- Clear glass shades for maximum illumination
- Rated for dry, damp or wet exterior areas
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Twilight
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 18
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Type:
- DD275M8EWBK
- UPC:
- 046335115637
- Volts:
- 120V
- Wall Sconce Type:
- Flush Mount
- Watts:
- 120
- Width:
- 8