60W 12-Light 1-Tier Incandescent Chandelier in Aged Warm Brass
Xander 60W 12-Light 1-Tier Incandescent Chandelier in Aged Warm Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Warm aged warm brass finish goes well with many interior decors
- No shades for maximum illumination
- Uses 12 candelabra-base 60W max bulbs (not included)
- Retro pendant is great for hallways, entryways, dining rooms, kitchen islands, or other areas where you need accent light
- Maximum hanging height of 65.5 inches and is compatible with ceilings at a slope of 45° or less
- Includes (1) 3-foot chain and (1) 10-foot wire
- CULus certified for use in dry indoor areas
- Comes with a 1 year manufacturer's warranty
Specifications
- Collection:
- Xander
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Warm Brass
- Depth:
- 18-1/2
- Dimmable:
- Yes
- Height:
- 65-1/2
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Retro, Vintage
- Number of Lights:
- 12
- Number of Tiers:
- 1
- UPC:
- 046335063709
- Volts:
- 120V
- Watts:
- 60
- Width:
- 18-1/2