This product requires certification to purchase.

2X4 YELL ALERTCAST *X

Detectable Warning Systems

AlertCast® 2X4 YELL ALERTCAST *X

  • Fast #
  • Part #DAC2448Y
  • Item #9212343
  • Manufacturer Part #AC2448Y
3.1 out of 5 Customer Rating
Brand image
Detectable Warning Systems

AlertCast® 2X4 YELL ALERTCAST *X

  • Fast #
  • Part #DAC2448Y
  • Item #9212343
  • Manufacturer Part #AC2448Y
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Replaceable, uses patented Penetrator™ anchoring system - simple wet concrete installation with minimal aggregate displacement and maximum holding capabilities, easy tile replacement should the need arise
  • Premium UV treatment - ensures long-term color retention
  • Superior strength and impact resistance - reinforced to over 30000 psi, yet lightweight
  • All weather performance - hot and cold climate superiority
  • Delivered ready-to-install - anchors in place, protective sheeting with attached installation instructions in English and Spanish
  • Reinforced thermoset composite engineered for excellent wear and strength
  • Safety speckled surface for additional slip resistance
  • Cross section of truncated dome showing dimensions
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
AlertCast®
Color Finish Name:
Yellow
Length:
4
Material:
Composite
Thickness:
9/50 in
Type:
DAC2448Y
Width:
2