This product requires certification to purchase.

*CVR* 20V MAX XR 8AH BATTERY

DEWALT

*CVR* 20V MAX XR 8AH BATTERY

  • Fast #
  • Part #DDCB208
  • Item #8529114
  • Manufacturer Part #DCB208
3.7 out of 5 Customer Rating
Brand image
DEWALT

*CVR* 20V MAX XR 8AH BATTERY

  • Fast #
  • Part #DDCB208
  • Item #8529114
  • Manufacturer Part #DCB208
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Reliable runtime - take on tough jobs with this battery that delivers a 8ah capacity for consistent runtime on the jobsite.
  • Part of the 20V MAX* system - these batteries are compatible with 20V MAX* tools and chargers.
  • State-of-charge - get quick visibility to your battery's state-of-charge with the LED indicator to help avoid interruptions.
  • Requires Certification

Specifications

Battery Size:
20V, 8AH
Battery Type:
Li-ion (Lithium-ion)
Brand Model Compatibility:
20V MAX* Tools
Type:
DDCB208
UPC:
885911595773