*CVR* 4-1/2 X 1/8 X 5/8-11 T27 STAI
*CVR* 4-1/2 X 1/8 X 5/8-11 T27 STAI
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10 Pallet: 2800-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High performance aluminum oxide grain for long life and high material removal
- High grain concentration for aggressive material removal in stainless steel
- 3 full sheets of glass in every wheel for added durability and safety
- Free of iron, sulfur and chlorine for contaminant free grinding and cutting
Specifications
- Diameter:
- 4-1/2
- Product Type:
- Flap Disc
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Flap Disc
- Type:
- DDW8452H
- UPC:
- 885911187800