This product requires certification to purchase.

*CVR* 4 8TPI ALUM / F/GLS CUT HCS

DEWALT

*CVR* 4 8TPI ALUM / F/GLS CUT HCS

  • Fast #
  • Part #DDW3755H2
  • Item #1925294
  • Manufacturer Part #DW3755H2
5 out of 5 Customer Rating
Brand image
DEWALT

*CVR* 4 8TPI ALUM / F/GLS CUT HCS

  • Fast #
  • Part #DDW3755H2
  • Item #1925294
  • Manufacturer Part #DW3755H2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25 Pallet: 7500
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Precision ground teeth stay sharper longer and deliver smooth, clean cuts
  • Deeper gullets with increased free space remove more material for faster cutting
  • T-shank design fits all Bosch and DEWALT® jigsaws
  • T-shank design fits all Bosch and DEWALT® jig saws
  • Requires Certification

Specifications

Application:
Aluminum, Fiberglass, Cutting
Blade Length (in):
4
Blade Material:
High Carbon Steel
Blade Type:
Jig Saw
Height:
1/8
Length:
6-3/4
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Teeth Per Inch:
8
Type:
DDW3755H2
UPC:
028874637559
Weight:
0.062