This product requires certification to purchase.

*CVR* 60V MIXER/DRILL W/ E-CLUTCH

DEWALT

*CVR* 60V MIXER/DRILL W/ E-CLUTCH

  • Fast #
  • Part #DDCD130T1
  • Item #8529268
  • Manufacturer Part #DCD130T1
4.7 out of 5 Customer Rating
Brand image
DEWALT

*CVR* 60V MIXER/DRILL W/ E-CLUTCH

  • Fast #
  • Part #DDCD130T1
  • Item #8529268
  • Manufacturer Part #DCD130T1
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Mix up to 19 premixed drywall buckets (5 gal.) on a single charge using the DCB606 DEWALT FLEXVOLT battery (6Ah)**
  • Mix up to 17 buckets of tile mortar (5 gal.) on a single charge using THE DCB606 FLEXVOLT battery (6.0Ah)**
  • Mix up to 9 buckets of concrete (4.5 gal.) on a single charge using THE DCB606 FLEXVOLT battery (6.0Ah)**
  • Integrated E-CLUTCH System helps to improve user control
  • 3-Position side handle allows for optimum position while mixing
  • Continuous variable-speed trigger allows the correct speed to be found
  • Requires Certification

Specifications

Battery Type:
Li-ion (Lithium-ion)
Corded Cordless:
Cordless
Type:
DDCD130T1
UPC:
885911561013