This product requires certification to purchase.

*CVR* BANG-IT + BRIDGE BAR 20/PK

DEWALT

*CVR* BANG-IT + BRIDGE BAR 20/PK

  • Fast #
  • Part #DPFM3613000
  • Item #10269307
  • Manufacturer Part #PFM3613000
4.3 out of 5 Customer Rating
Brand image
DEWALT

*CVR* BANG-IT + BRIDGE BAR 20/PK

  • Fast #
  • Part #DPFM3613000
  • Item #10269307
  • Manufacturer Part #PFM3613000
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • STRENGTH & RELIABILITY – High tension capacity values. Wood-Knocker 11+ and Bang-It+ metal insert designed to be 78% stronger
  • INTUITIVE DESIGN – Cinch-nut mechanism designed to eliminate thread misalignment. Anchors accept commonly available standard UNC threaded rods.
  • INSTALLATION EFFICIENCY – Push-in ease-of-use with pre-fab.
  • Bridge Bar offers consistent anchor setting across corrugated decking.
  • Long-Length installation tools reduce user crouching during anchor setting.
  • Requires Certification
Dimensions & Measurements
Depth
12 in
Length
12 in
Package Quantity
Pack of 20
Width
2 in
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Material
Steel
Tool Type
Bridge Bar
Warranty & Product Information
Application
Anchoring, Corrugate, Decking
Product Type
Bridge Bar
Type
DPFM3613000
UPC
075352324005