*CVR* DW 20V 40AH COMBO KIT DCPH82
*CVR* DW 20V 40AH COMBO KIT DCPH82
Product Details
Product Details
- Dcps620 pole saw reaches up to 15 ft. and delivers up to 96 cuts per charge
- Dcph820bh pole hedge trimmer head reaches up to 12 ft. and features a 22 in. steel, laser-cut, dual-action blade for fast cutting with 2800 spm
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 20V
- Battery Type:
- Li-ion (Lithium-ion)
- Case Included:
- No
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- Material:
- Plastic
- Power Source:
- Battery
- Tool Type:
- Combo Kit
- Type:
- DDCKO86M1
- UPC:
- 885911689007
- Volts:
- 20V