1/2 in. 25-Piece Drive Socket Rails With Ratchet
1/2 in. 25-Piece Drive Socket Rails With Ratchet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 80-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Knurled beauty rings provide a non-slip gripping surface
- Deep laser etched markings for easy socket size identification
- Five degree arc swing and slim head design for maneuverability in constricted areas
- 72 Tooth gear system for high torque ratcheting
- Low profile directional lever helps reduce catch points and for easy one-hand operation
- Tilting socket rails allow easy access and organization
- Compact molded case for easy storage and tool protection
- Set includes: 1 - 1/2" Drive Pear Head Ratchet, 24 1/2" Drive Sockets- 6 Point, SAE- 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, MM- 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22
Specifications
- Drive Size:
- 1/2 in
- Height:
- 2-1/2 in
- Length:
- 15-2/5 in
- Number of Pieces:
- 25 Piece
- Number of Tools Included:
- 25
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Socket Set
- UPC:
- 076174721621
- Weight:
- 9.28 lb