1/2 in. Heavy Duty Variable Speed Stud and Joist Drill with Kit Box
1/2 in. Heavy Duty Variable Speed Stud and Joist Drill with Kit Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bind-up control®
- Mechanical clutch in low speed
- 11.0 Amp, heavy-duty, DeWalt®-built motor
- 2 variable speed ranges: 0-330 / 0-1300 RPM
- Variable speed ranges
- Gear housing is built for jobsite durability and increased reliability
- Adjustable front handle and 2-position side handle provide maximum leverage and control
- Ball-bearing construction provides durability and longer tool life
- Kit box included
- Comes with a 1 year free service contract and a 3 year limited warranty
Specifications
- AMP:
- 11
- Chuck Size:
- 1/2 in
- Color Finish Name:
- Yellow, Black, Grey
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Height:
- 7-19/50 in
- Length:
- 21-1/2 in
- Material:
- Metal, Plastic
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 1300
- Tool Type:
- Drill
- UL Listed:
- No
- UPC:
- 885911091121
- Volts:
- 120V
- Watts:
- 1015 W
- Weight:
- 11.75 lb