This product requires certification to purchase.

1/2 in. Socket Set 23 Piece

DEWALT

1/2 in. Socket Set 23 Piece

  • Fast #
  • Part #DDWMT74739
  • Item #7212295
  • Manufacturer Part #DWMT74739
4.5 out of 5 Customer Rating
Brand image
DEWALT

1/2 in. Socket Set 23 Piece

  • Fast #
  • Part #DDWMT74739
  • Item #7212295
  • Manufacturer Part #DWMT74739
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 70
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • DirectTorqueTechnology helps prevent rounding of fasteners and provide better grip
  • O-ring and retaining pin compatible
  • Laser etched markings on sockets for easy identification
  • Impact-ready with heat treated CR-440 steel
  • Direct Torque® technology helps prevent rounding of fasteners and provide better grip
  • Requires Certification

Specifications

ASTM:
ASTM F-1505
Application:
Residential
Color Finish Name:
Silver
Drive Size:
1/2 in
Length:
14-3/4
Material:
Steel
Material Type:
CR-440
Number Of Points:
6-point
Number of Pieces:
23 Piece
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Socket Size:
1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Tool Type:
Socket Set
UL Listed:
No
UPC:
076174747393
Weight:
8