1/2 x 1/2 x 3/8 in. Round Jobber 1 Piece
1/2 x 1/2 x 3/8 in. Round Jobber 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 135 degree split point drills on contact and prevents walking
- Patented core diameter reduces breakage
- Parabolic flute design improves chip ejection in metal and wood drilling applications
- Black Oxide coated for greater wear resistance
- Tapered Web Eliminates the frustration of bit spinning in the chuck
- Size Markings Located above the shank to
Specifications
- Application:
- Wood
- Bit Diameter(s) (In):
- 1/2 in
- Bit Sizes:
- 1/2 in
- Drill Bit Type:
- Jobber
- Height:
- 563/1000 in
- Length:
- 7-3/4 in
- Magnetic:
- No
- Material:
- Black Oxide
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Size:
- 3/8 in
- Shank Style:
- Round
- UPC:
- 885911248808
- Weight:
- 0.26 lb