1/2 x 15/16 in. Socket
1/2 x 15/16 in. Socket
Product Details
Product Details
- Direct Torque™ technology
- Polished chrome vanadium finish
- Knurled control ring
- Hard stamped markings
Specifications
- Color Finish Name:
- Polished Chrome
- Drive Size:
- 1/2 in
- Height:
- 1-13/50
- Length:
- 3-41/50
- Material:
- Vanadium Steel
- Number Of Points:
- 12-point
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Socket Size:
- 15/16 in
- Tool Type:
- Socket
- UL Listed:
- No
- UPC:
- 076174745726
- Weight:
- 0.304