This product requires certification to purchase.

1/4 in. AA Self Leveling Cross Line and Plumb Spot

DEWALT

1/4 in. AA Self Leveling Cross Line and Plumb Spot

  • Fast #
  • Part #DDW0822
  • Item #5059982
  • Manufacturer Part #DW0822
5 out of 5 Customer Rating
Brand image
DEWALT

1/4 in. AA Self Leveling Cross Line and Plumb Spot

  • Fast #
  • Part #DDW0822
  • Item #5059982
  • Manufacturer Part #DW0822
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Projects bright crossing horizontal and vertical lines 2 bright, self leveling beams provide accurate plumb point transfer
  • Projects down beam with raised clearance provides dot visibility and alignment for wall track layout
  • Integrated magnetic pivoting base with 1/4 In. thread front and rear mounted magnets allow flush attachment to metal track and steel
  • Full-time pulse mode allows use with detector maintains full brightness for visibility
  • Locking pendulum to help prevent damage to internal components
  • Durable design over-molded housing and IP54 debris/water resistance
  • Requires Certification

Specifications

Battery Size:
AA
Color Finish Name:
Yellow, Black
Height:
4-3/20 in
Length:
9-1/4 in
Material:
Plastic
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UPC:
885911332743
Volts:
4.5V
Weight:
3.4 lb
Width:
8-3/5 in