1/4 in. Carbon Steel Screw Anchor
1/4 in. Carbon Steel Screw Anchor
Package Quantity Info:
Each: 1 Inner Pack: 250 Case: 250 Pallet: 8000-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Cracked concrete approved alternative to a drop-in anchor
- Designed for use in holes drilled with standard ANSI carbide drill bits
- Anchor design allows for shallow embedment and mechanically interlocks with base material
- Internally threaded anchor for easy adjustment and removability of threaded rod or bolt
- Fast anchor installation with a powered impact wrench
- Hammer not used for installation
Documents
Specifications
- Application:
- Concrete, Fire Sprinkler, Pipe Support, Suspending Conduit
- Diameter:
- 1/4 in
- FM Approved:
- Yes
- Material:
- Carbon Steel
- Product Type:
- Screw Anchor
- UPC:
- 075352784533