This product requires certification to purchase.

1/4 in. Drive Socket Set

DEWALT

1/4 in. Drive Socket Set

  • Fast #
  • Part #DDWMT73805
  • Item #5123078
  • Manufacturer Part #DWMT73805
5 out of 5 Customer Rating
Brand image
DEWALT

1/4 in. Drive Socket Set

  • Fast #
  • Part #DDWMT73805
  • Item #5123078
  • Manufacturer Part #DWMT73805
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lockable stacking cases
  • Durable transparent lid
  • Removable internal tray
  • 72 tooth ratchet
  • Full life time warranty
  • Exceeds ANSI specifications
  • Includes 1-1/4" drive 3" extension
  • SAE sockets: 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2" and 9/16"
  • Metric sockets: 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm and 14mm
  • Requires Certification

Specifications

Color Finish Name:
Polished Chrome Vanadium
Drive Size:
1/4 in
Height:
3-1/5 in
Length:
15-3/10 in
Material:
Chrome
Number of Pieces:
25 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Drive Socket Set
UL Listed:
No
UPC:
076174738056
Weight:
4 lb