1/4 in. Hex Driver and Twist 80 Piece
This product has been replaced by
Manufacturer Part #DWAMF1280
1/4 in. Hex Driver and Twist 80 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Magnetic Drive Guide Reduces Slipping and Wobble
- Heavy Duty Kit Box To Customize Storage
- Pro screw driving bit set
- Manufactured by DEWALT
Documents
Specifications
- Bit Diameter(s) (In):
- 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 3/8 in, 1/4 in, 15/64 in, 7/32 in, 13/64, 3/16 in
- Bit Sizes:
- 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 3/8 in
- Drill Bit Type:
- Driver, Twist
- Height:
- 12-1/8 in
- Length:
- 19-5/8 in
- Magnetic:
- Yes
- Material:
- Black Oxide, Steel
- Number of Pieces:
- 80 Piece
- Product Type:
- Bit Set
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Weight:
- 4.86 lb