1/4 in. Steel and Plastic Anchor Insert in Brown
1/4 in. Steel and Plastic Anchor Insert in Brown
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 1200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fast and simple to install, low installed cost
- Sturdy base design resists inserts from being kicked over after placement
- Color coded by size for simple identification, can be further marked by trade and/or utility
- Inserts can be installed in form pours only 3.5" thick; low profile (LP) inserts can be installed in form pours only 2.5" thick (see installation details)
- Suitable for seismic and wind loading (see design information)
- Multi thread inserts allow for multiple diameters using the same part
- All sizes of multi thread inserts have performance data for tension and shear loading
- Push-In thread version does not require turning threaded rod elements during installation
Documents
Specifications
- Application:
- Hanging Pipe, Sprinkler Systems, Suspending Cable Tray, HVAC Ductwork, Strut Channel, Conduit, Lighting Systems
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Diameter:
- 1/4 in
- FM Approved:
- Yes
- Length:
- 2 in
- Material:
- Steel, Plastic
- Product Type:
- Mechanical Anchor
- UL Listed:
- Yes