1/4 x 1/4 x 1/4 in. Hex Driver
1/4 x 1/4 x 1/4 in. Hex Driver
Product Details
Product Details
- For use in bit tip holders for driving screws in a variety of materials
- Advanced hardening process provides maximum durability
- Snub nose design for ideal fitments
- Shock-resistant tool steel for maximum durability
Specifications
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 1/4 in
- Drill Bit Type:
- Driver
- Length:
- 1
- Magnetic:
- No
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Size:
- 1/4
- Shank Style:
- Hex
- UPC:
- 028874022027