This product requires certification to purchase.

1/4 x 1/4 x 1/4 in. Hex Torx® 1 Piece

DEWALT

1/4 x 1/4 x 1/4 in. Hex Torx® 1 Piece

  • Fast #
  • Part #DDW2625B
  • Item #2996686
  • Manufacturer Part #DW2625B
4.3 out of 5 Customer Rating
Brand image
DEWALT

1/4 x 1/4 x 1/4 in. Hex Torx® 1 Piece

  • Fast #
  • Part #DDW2625B
  • Item #2996686
  • Manufacturer Part #DW2625B
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 250 Pallet: 43750
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Shock-resistant tool steel for maximum durability
  • Snub nose design for ideal fitments
  • Advanced hardening process provides maximum durability
  • Manufactured by DEWALT
  • Requires Certification

Specifications

Application:
Driving Screws
Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Drill Bit Type:
Torx®
Height:
1/4
Length:
1
Magnetic:
No
Material:
High Speed Steel
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
1/4
Shank Style:
Hex
UPC:
028877508238
Weight:
0.001