1/4 x 1/4 x 1/4 in. Straight Masonry 1 Piece
1/4 x 1/4 x 1/4 in. Straight Masonry 1 Piece
Frequently Purchased Together
Product Details
- Four flute design cleans debris out for fast, efficient drilling
- Three flats on shank eliminate bit slipping in chuck
- Rock carbide tip maximizes carbide surface contact for longer bit life
- For use with electric or cordless hammerdrills
Specifications
- Application:
- Hammer Drills
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 1/4 in
- Drill Bit Type:
- Masonry
- Height:
- 1/4 in
- Length:
- 6 in
- Magnetic:
- No
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Product Type:
- Masonry Bit
- Shank Size:
- 1/4 in
- Shank Style:
- Straight
- Weight:
- 0.07 lb