This product requires certification to purchase.

1/4 x 1/4 x 25/64 in. SDS-Plus Masonry 1 Piece

DEWALT

1/4 x 1/4 x 25/64 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #DDW5517B25
  • Item #4629602
  • Manufacturer Part #DW5517B25
5 out of 5 Customer Rating
Brand image
DEWALT

1/4 x 1/4 x 25/64 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #DDW5517B25
  • Item #4629602
  • Manufacturer Part #DW5517B25
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 150 Pallet: 15000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 2X more carbide for longer life
  • Four flute design cleans debris out for fast, efficient drilling
  • Innovative bonding system delivers the best in durability
  • Manufactured by DeWalt
  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Drill Bit Type:
Masonry
Drilling Depth (in):
4 in
Height:
6
Length:
6
Magnetic:
No
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
25/64
Shank Style:
SDS-Plus
UPC:
885911093941
Weight:
0.093