1/4 x 3/8 in. Socket Set with Driver 118 Piece
1/4 x 3/8 in. Socket Set with Driver 118 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 22-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable molded case for storage and tool protection
- Hard stamped markings on sockets and wrenches for easier identification
- 72 Tooth count ratchet giving a 5 degree arc swing for maneuverability in constricted areas
- Knurled ring for added control while handling sockets
- Deep laser etched markings for easy socket size identification
Documents
Specifications
- Drive Size:
- 1/4 in;3/8 in
- Number Of Points:
- 6-point
- Number of Pieces:
- 118 Piece
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Socket Size:
- 3/8 in
- Tool Type:
- Socket Set
- UPC:
- 076174721638