This product requires certification to purchase.

1/4 x 3-3/4 in. Blue Hex Head ULTRACON Concrete Anchor Screws (Box of 100)

DEWALT

1/4 x 3-3/4 in. Blue Hex Head ULTRACON Concrete Anchor Screws (Box of 100)

  • Fast #
  • Part #DDFM12728
  • Item #9547410
  • Manufacturer Part #DFM12728
3.7 out of 5 Customer Rating
Brand image
DEWALT

1/4 x 3-3/4 in. Blue Hex Head ULTRACON Concrete Anchor Screws (Box of 100)

  • Fast #
  • Part #DDFM12728
  • Item #9547410
  • Manufacturer Part #DFM12728
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 500 Pallet: 16000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Available in several head styles
  • Several colors and finishes to match application
  • Removable (reusable in wood)
  • High-low thread design for greater stability and grip
  • Does not exert expansion forces
  • No hole spotting required
  • Good corrosion protection with Stalgard coating
  • Gimlet point for self drilling into wood base material
  • Requires Certification
Dimensions & Measurements
Size
1/4 in x 3-1/4 in
Characteristics & Features
Material
Metal
Warranty & Product Information
Application
Construction
Product Type
Mechanical Anchor
Type
DDFM12728
UPC
075352317533