Titanium Nitride Coating Step Drill Bit Set (3-Piece)
Impact Ready® Titanium Nitride Coating Step Drill Bit Set (3-Piece)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Titanium two flute spiral design provides longer life and better chip removal
- Split point tip increases speed
- Laser engraved numbers increases step visibility
- 1/4 in. hex shank
- Optimized for impact driver usage
- Works with rotary drills
Specifications
- Application:
- Electrical
- Bit Diameter(s) (In):
- 1/2 in, 7/8 in
- Bit Sizes:
- 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, and 7/8 in
- Coating:
- Titanium
- Collection:
- Impact Ready®
- Drill Bit Type:
- Step
- Height:
- 6 in
- Length:
- 5 in
- Magnetic:
- No
- Material:
- High Speed Steel
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- UPC:
- 885911294102
- Weight:
- 0.36 lb