1/8 in - 1/2 in. x 1/2 in. Round Step 1 Piece
1/8 in - 1/2 in. x 1/2 in. Round Step 1 Piece
Product Details
Product Details
- Flats on shank prevent bit slipping in chuck
- Double fluted design provides optimum speed and accuracy
- Multiple steps eliminate need for many special sized drill bits
- Full range of self starting, hole enlarging, multiple hole, single hole, metric and standard bits provides optimum versatility
Specifications
- Bit Diameter(s) (In):
- 1/2 in
- Bit Sizes:
- 1/8 in - 1/2 in
- Drill Bit Type:
- Step
- Length:
- 1/32
- Magnetic:
- No
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Style:
- Round
- UPC:
- 028877476506