This product requires certification to purchase.

1/8 in. Round Twist Pilot Point Drill Bit (Pack of 2)

DEWALT

1/8 in. Round Twist Pilot Point Drill Bit (Pack of 2)

  • Fast #
  • Part #DDW1908
  • Item #7790042
  • Manufacturer Part #DW1908
5 out of 5 Customer Rating
Brand image
DEWALT

1/8 in. Round Twist Pilot Point Drill Bit (Pack of 2)

  • Fast #
  • Part #DDW1908
  • Item #7790042
  • Manufacturer Part #DW1908
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 3450
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pilot point® tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough
  • No-spin shank eliminates the frustration of bit spinning in the chuck
  • Tapered web provides greater durability to reduce breaking
  • Size markings are located above the shank to prevent wearing away
  • Note: Sizes 1/16" to 11/64" are split point drill bits
  • Std Jobber Length Fractional Sizes
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
1/8 in
Height
187/1000 in
Length
1-22/25 in
Package Quantity
Pack of 2
Shank Size
1/8 in
Weight
0.03 lb
Characteristics & Features
Drill Bit Type
Twist
Magnetic
No
Material
Gold Ferrous
Shank Style
Round
Tool Type
Bit
Warranty & Product Information
Application
Drilling
UL Listed
No
UPC
028877302331