This product requires certification to purchase.

1-1/2 X 1 X 1/4 HP 40 GRIT FLAP WHEEL

DEWALT

1-1/2 X 1 X 1/4 HP 40 GRIT FLAP WHEEL

  • Fast #
  • Part #DDAFE1D0410
  • Item #4628981
  • Manufacturer Part #DAFE1D0410
5 out of 5 Customer Rating
Brand image
DEWALT

1-1/2 X 1 X 1/4 HP 40 GRIT FLAP WHEEL

  • Fast #
  • Part #DDAFE1D0410
  • Item #4628981
  • Manufacturer Part #DAFE1D0410
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80 Pallet: 2880
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • High Performance aluminum oxide grain for fast material removal
  • Premium abrasives cloth provides long wheel life
  • Requires Certification

Specifications

Application:
Surface Preparation, Finishing
Arbor Hole Size:
1 in
Blade Material:
Aluminum Oxide
Blade Thickness (in):
0.25
Color Finish Name:
Yellow, Black
Diameter:
1-1/2
Grit Size:
40
Grit Type:
Coarse
Height:
2-5/8
Length:
1-1/2
Product Type:
Flap Disc
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Thickness:
1/4 in
Tool Type:
Flap Disc
Type:
J661209057846
UPC:
885911171427
Weight:
0.1