This product requires certification to purchase.

1-1/2 x 6 in. Self Feed Bit

DEWALT

1-1/2 x 6 in. Self Feed Bit

  • Fast #
  • Part #DDW1634
  • Item #1450061
  • Manufacturer Part #DW1634
5 out of 5 Customer Rating
Brand image
DEWALT

1-1/2 x 6 in. Self Feed Bit

  • Fast #
  • Part #DDW1634
  • Item #1450061
  • Manufacturer Part #DW1634
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 900
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two cutter design reduces binding and stalling
  • Self-feeding screw provides fast material penetration.
  • Shank flats eliminate bit slipping in chuck
  • 7/16 In. Shank
  • Requires Certification

Specifications

Application:
Heavy Duty
Bit Diameter(s) (In):
1-1/2 in
Bit Length:
6
Color Finish Name:
Black
Drill Bit Type:
Self Feed
Height:
5-1/2 in
Length:
3 in
Material:
Carbon Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
7/16 in
Shank Style:
Quick Change
UPC:
028874116344
Weight:
0.65 lb