This product requires certification to purchase.

1-1/4 in Reciprocating Saw Blade 10 Piece

DEWALT

1-1/4 in Reciprocating Saw Blade 10 Piece

  • Fast #
  • Part #DDWA4270B
  • Item #7212342
  • Manufacturer Part #DWA4270B
3.8 out of 5 Customer Rating
Brand image
DEWALT

1-1/4 in Reciprocating Saw Blade 10 Piece

  • Fast #
  • Part #DDWA4270B
  • Item #7212342
  • Manufacturer Part #DWA4270B
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5 Pallet: 1080
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Ideal for wood, drywall, and PVC
  • Universal fitments for use on all major brands
  • Tooth design optimized for wood cutting applications
  • Manufactured by DEWALT
  • Requires Certification

Specifications

Application:
Wood, Drywall, PVC
Blade Length (in):
1-1/4
Blade Material:
Carbide
Blade Thickness (in):
0.7
Blade Type:
Reciprocating Saw
Height:
5-3/4
Length:
3-81/100
Number of Pieces:
10 Piece
Package Quantity:
Pack of 10
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UPC:
885911471411
Weight:
0.5