This product requires certification to purchase.

1-1/4 in. Adapter 1 Piece

DEWALT

1-1/4 in. Adapter 1 Piece

  • Fast #
  • Part #DDW5891
  • Item #1925197
  • Manufacturer Part #DW5891
4.1 out of 5 Customer Rating
Brand image
DEWALT

1-1/4 in. Adapter 1 Piece

  • Fast #
  • Part #DDW5891
  • Item #1925197
  • Manufacturer Part #DW5891
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 255
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Allows for use of an SDS rotary hammer with straight shank bits
  • For use with SDS rotary hammers in light chipping and demolition applications
  • Converts chuck fitments of rotary hammers for increased versatility.
  • Manufactured by DEWALT
  • Requires Certification

Specifications

Application:
Bits
Bit Diameter(s) (In):
1-1/4 in
Brand Model Compatibility:
SDS Max Hammers
Color Finish Name:
Silver
Diameter:
1-1/4 in
Height:
9-1/2 in
Length:
3-11/100 in
Material:
Carbon Steel
Number of Pieces:
1 Piece
Product Type:
Adapter
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UPC:
028877331096
Weight:
1.25 lb