1-1/4 in. High Carbon Steel Self Feed Bit
1-1/4 in. High Carbon Steel Self Feed Bit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 1250-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two cutter design reduces binding and stalling
- Self-feeding screw provides fast material penetration
- Shank flats eliminate bit slipping in chuck
- 7/16 In. shank
Specifications
- Application:
- Cutting
- Bit Diameter(s) (In):
- 1-1/4 in
- Height:
- 5-1/2 in
- Length:
- 3 in
- Material:
- High Carbon Steel
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Size:
- 7/16 in
- Shank Style:
- Hex
- UPC:
- 028874116320
- Weight:
- 0.45 lb