1-1/8 x 4-1/2 in. Self Feed Bit
1-1/8 x 4-1/2 in. Self Feed Bit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 1250-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two cutter design reduces binding and stalling
- Self-feeding screw provides fast material penetration
- Shank flats eliminate bit slipping in chuck
- 7/16 In. shank
Specifications
- Application:
- Heavy Duty
- Bit Diameter(s) (In):
- 1-1/8 in
- Bit Length:
- 4-1/2
- Color Finish Name:
- Black
- Drill Bit Type:
- Self Feed
- Material:
- Carbon Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Size:
- 7/16 in
- Shank Style:
- Quick Change
- UPC:
- 028874116313