This product requires certification to purchase.

1-1/8IN X 14IN DIAMOND CORE BIT

DEWALT

1-1/8IN X 14IN DIAMOND CORE BIT

  • Fast #
  • Part #DDW55007
  • Item #11631338
  • Manufacturer Part #DW55007
5 out of 5 Customer Rating
Brand image
DEWALT

1-1/8IN X 14IN DIAMOND CORE BIT

  • Fast #
  • Part #DDW55007
  • Item #11631338
  • Manufacturer Part #DW55007
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Drill Accurately - Recessed Grooves Milled Into Body Of The Bit
  • Engineered Performance - Diamond Embedded Segments re Laser Welded And Designed For Reinforced Concrete
  • Power Tool Compatibility - 5/8 in. - 11 on 1/2 in. - 7/8 in. diameters and 1 1/4in. - 7 on 1" diameter and larger bits.
  • Laser Etched Product Information - For easy identification when in the field. No tape measure needed! Model number included for easy reordering
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1-1/8 in
Bit Length:
14
Bit Sizes:
1-1/8 in
Number of Pieces:
1 Piece
Tool Type:
Core Bit
Type:
DDW55007
UPC:
885911947565