This product requires certification to purchase.

1-3/8 in Reciprocating Saw Blade 1 Piece

DEWALT

1-3/8 in Reciprocating Saw Blade 1 Piece

  • Fast #
  • Part #DDWA4250
  • Item #7212427
  • Manufacturer Part #DWA4250
4.2 out of 5 Customer Rating
Brand image
DEWALT

1-3/8 in Reciprocating Saw Blade 1 Piece

  • Fast #
  • Part #DDWA4250
  • Item #7212427
  • Manufacturer Part #DWA4250
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Premium carbide for long life in tough applications
  • Wood with nails
  • Light gauge metals
  • Plunge cuts through plaster, light brick, grout
  • Requires Certification

Specifications

Application:
Nail-Embedded Wood
Blade Length (in):
1-3/8 in
Blade Material:
Carbide
Blade Type:
Reciprocating Saw
Height:
5-3/4 in
Length:
3-81/100 in
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UPC:
885911471282
Weight:
0.14 lb