1-3/4 in. Heavy Duty Self-Feed Bit (1-Piece)

You last purchased this on
 
DEWALT

1-3/4 in. Heavy Duty Self-Feed Bit (1-Piece)

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

1-3/4 in. Heavy Duty Self-Feed Bit (1-Piece)

  • Fast #
  • Part #DDW1635
  • Item #1450062
  • Manufacturer Part #DW1635
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Self-feeding screw provides fast material penetration.
  • Shank flats eliminate bit slipping in chuck
  • Two cutter design reduces binding and stalling
  • 7/16 In. Shank
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1-3/4 in
Height:
5-1/2 in
Length:
3 in
Material:
High Carbon Steel
Number of Pieces:
1 Piece
Shank Size:
7/16 in
Shank Style:
Hex
Weight:
0.68 lb