1-3/4 in Reciprocating Saw Blade 1 Piece
1-3/4 in Reciprocating Saw Blade 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5 Pallet: 2240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Universal fitments™ for use on all major brands (no adapter required)
- Ideal for cutting wood with nails
- Manufactured by DEWALT
- Includes 1 oscillating wood with nails blade
Specifications
- Blade Length (in):
- 1-3/4
- Blade Material:
- Metal
- Blade Type:
- Reciprocating Saw
- Height:
- 5-3/4
- Length:
- 3-81/100
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Type:
- DDWA4203
- UPC:
- 885911318839
- Weight:
- 0.12