This product requires certification to purchase.

1-7/16 in. Hole Saw

This product has been replaced by

1-7/16 37MM HOLESAW
DEWALT 1-7/16 37MM HOLESAW
Manufacturer Part #DAH180023
DEWALT

1-7/16 in. Hole Saw

  • Fast #
  • Part #DD180023
  • Item #1589073
  • Manufacturer Part #D180023
4 out of 5 Customer Rating
Brand image

This product has been replaced by

1-7/16 37MM HOLESAW
DEWALT 1-7/16 37MM HOLESAW
Manufacturer Part #DAH180023
DEWALT

1-7/16 in. Hole Saw

  • Fast #
  • Part #DD180023
  • Item #1589073
  • Manufacturer Part #D180023
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 900
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sharper tooth geometry cuts material faster for faster drilling
  • Thick, hardened backing plates prevent thread stripping
  • Deep cut style holes saws will cut 2x material in 1 pass
  • Increased high speed steel height (Highest in the industry) improves hole saw durability
  • Requires Certification

Specifications

Application:
Wood
Brand Model Compatibility:
DW1803 Arbor
Diameter:
1-7/16 in
Material:
Bi-metal, High Speed Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
240
Saw Type:
Hole
Teeth Per Inch:
4/6
Tool Type:
Hole Saw
UPC:
028877345185