1-7/8 in. Corded Rotary Hammer with Clutch
1-7/8 in. Corded Rotary Hammer with Clutch
Product Details
Product Details
- In addition to the integral clutch, the DEWALT anti-rotation E-Clutch® system, offers technology capable of detecting the motion of the tool allowing the tool to shut itself down if necessary
- Red indicator LED illuminates when the E-Clutch® System is engaged
- Protects user from the effects of vibration, including numbness and tingling in the hands, allowing them to get work done more quickly without fatigue
- Tool maintains speed under heavy loads, including in higher PSI concrete, allowing the user to get the job done faster
- Offers users more control by adjusting speed of drilling or chipping based upon the thickness and density of the material they are working with
- Gives users the ability to drill and demolish concrete in one tool, saving them money by not needing to buy and maintain 2 tools
- Connect the tool to the DEWALT Tool Connect app for tracking and inventory management
- Service brush light near the handle notifies the user when it's time to take the tool in for service
- Blows/Min: 1350-2705
- Impact Energy: 13.3 Joules
Specifications
- AMP:
- 15
- Chuck Size:
- 1-7/8
- Chuck Type:
- SDS MAX
- Color Finish Name:
- Yellow
- Cord Length:
- 13 ft
- Corded Cordless:
- Corded
- ETL Listed:
- No
- Height:
- 11-1/2
- Length:
- 21-2/5
- Number of Tools Included:
- 1
- Power Source:
- Electric
- RPM:
- 355
- Shank Style:
- SDS-Max®
- Tool Type:
- Rotary Hammer
- UL Listed:
- No
- UPC:
- 885911511025
- Weight:
- 20.3