1 in. General Purpose Blade
1 in. General Purpose Blade
Product Details
Product Details
- Extended performance diamond matrix for long life and enhanced material cutting
- Segmented rim blades are laser welded with heat treated steel bodies which provides increase durability and long life
- Large diamond segments with cobalt is ideal for use across various product applications
- Manufactured by DEWALT
Specifications
- Application:
- Concrete, Masonry
- Arbor Hole Size:
- 1 in
- Blade Thickness (in):
- 3/50 in
- Blade Type:
- Cement Cutter
- Diameter:
- 14 in
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- UPC:
- 028877468891