This product requires certification to purchase.

1 Piece 2 3 4 X 22 SDS MAX CORE

DEWALT

1 Piece 2 3 4 X 22 SDS MAX CORE

  • Fast #
  • Part #DDW5919
  • Item #2996611
  • Manufacturer Part #DW5919
4.1 out of 5 Customer Rating
Brand image
DEWALT

1 Piece 2 3 4 X 22 SDS MAX CORE

  • Fast #
  • Part #DDW5919
  • Item #2996611
  • Manufacturer Part #DW5919
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 216
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Alternating tooth design delivers increased durability and quicker centering
  • Tool free centering bit allows for easier removal
  • Low friction core body provides faster drilling
  • One-piece design provides more durability than two-piece design
  • Requires Certification

Specifications

Application:
Rotary Hammers
Height:
3-1/4
Length:
22-3/4
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
3/4
UPC:
028877449890
Weight:
4