1 x 1/4 x 1/4 in. Hex Phillips 16 Piece
This product has been replaced by
Manufacturer Part #DWAF2053
1 x 1/4 x 1/4 in. Hex Phillips 16 Piece
Product Details
Product Details
- Self-retracting guide sleeve
- Holds screws in place, protects fingers and work surfaces
- Eliminates wobbling and slipping
- Magnetic drive guide holds 1 In. screwdriver bits to drive screws in a variety of materials
Specifications
- Application:
- Screwdriver Bits
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 1 in
- Drill Bit Type:
- Phillips
- Height:
- 7
- Length:
- 1
- Magnetic:
- Yes
- Material:
- High Carbon Steel
- Number of Pieces:
- 16 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Size:
- 1/4
- Shank Style:
- Hex
- UPC:
- 028874020535
- Weight:
- 0.36