1 x 1 x 3/4 in. SDS-Plus Masonry 1 Piece
1 x 1 x 3/4 in. SDS-Plus Masonry 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1800-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Strong core Tapered core for bit strength and maximum durability, especially when drilling deep holes
- Clean, round holes two sharp cutting edges for true holes
- No break guarantee
- Aggressive material removal two stage flute design with variable helix pattern allows for efficient debris removal
- Wear mark indicator for accurate diameter of holes
- 2-Cutter
Documents
Specifications
- Application:
- Anchor Installation
- Bit Diameter(s) (In):
- 1 in
- Bit Length:
- 10
- Bit Sizes:
- 1 in
- Brand Model Compatibility:
- SDS Plus®
- Drill Bit Type:
- Masonry
- Drilling Depth (in):
- 8 in
- Height:
- 18/25 in
- Length:
- 10 in
- Magnetic:
- No
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Size:
- 3/4 in
- Shank Style:
- SDS-Plus
- UPC:
- 028874054646
- Weight:
- 1 lb