1 x 1 x 3/4 in. SDS-Max® Masonry 1 Piece
1 x 1 x 3/4 in. SDS-Max® Masonry 1 Piece
Product Details
Product Details
- Rock carbide tip for longer bit life
- Elongated four flute helix for faster material removal
- Increased steel prevents breakage
- For use with electric or cordless rotary hammers
- NO BREAK GUARANTEE: If your bit fails for any reason while the wear mark is still visible, we'll replace it (excludes: DW5861, DW5830, DW5831)
Documents
Specifications
- Application:
- Concrete, Masonry
- Bit Diameter(s) (In):
- 1 in
- Drill Bit Type:
- Masonry
- Drilling Depth (in):
- 16 in
- Length:
- 21-1/2 in
- Magnetic:
- No
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Style:
- SDS-Max®
- Tool Type:
- Hammer Drill Bit
- UL Listed:
- No
- UPC:
- 028874058194