1 x 1 x 3/4 in. Spline Masonry 1 Piece
1 x 1 x 3/4 in. Spline Masonry 1 Piece
Product Details
Product Details
- Carbide tip design maximizes carbide surface contact for longer bit life
- Open head design channels dust into flutes for quicker drilling
- U-Flute cleans debris out for fast, efficient drilling
- Spline masonry drill bits deliver quick, efficient drilling
- A hardened core helps to reduce bit breakage, and an open-head design channels dust into flutes for fast drilling
- 2-Cutter
Documents
Specifications
- Application:
- Rotary Hammers
- Bit Diameter(s) (In):
- 1 in
- Bit Length:
- 16
- Bit Sizes:
- 1 in
- Drill Bit Type:
- Masonry
- Drilling Depth (in):
- 11 in
- Height:
- 17-3/4
- Length:
- 16
- Magnetic:
- No
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Size:
- 3/4
- Shank Style:
- Spline
- UPC:
- 028874057210
- Weight:
- 1.85