This product requires certification to purchase.

1 x 1 x 3/8 in. Round Masonry 1 Piece

DEWALT

1 x 1 x 3/8 in. Round Masonry 1 Piece

  • Fast #
  • Part #DDW5584
  • Item #3571259
  • Manufacturer Part #DW5584
5 out of 5 Customer Rating
Brand image
DEWALT

1 x 1 x 3/8 in. Round Masonry 1 Piece

  • Fast #
  • Part #DDW5584
  • Item #3571259
  • Manufacturer Part #DW5584
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Diamond welded tip for greater life and durability
  • Reverse spiral thread delivers continuous water feed for longer life and increased speed
  • Core ejection slot removes plug for repetitious holes
  • Used by kitchen and bath installers, residential & commercial plumbers
  • Requires Certification

Specifications

Application:
Kitchen, Bathroom
Bit Diameter(s) (In):
1 in
Bit Sizes:
1 in
Drill Bit Type:
Masonry
Height:
1-3/8
Length:
4-3/4
Magnetic:
No
Material:
Diamond
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
3/8
Shank Style:
Round
UPC:
885911015776
Weight:
0.12