This product requires certification to purchase.

1 x 10 in. Single Drive System Bull Point

DEWALT

1 x 10 in. Single Drive System Bull Point

  • Fast #
  • Part #DDW5348
  • Item #547647
  • Manufacturer Part #DW5348
3.2 out of 5 Customer Rating
Brand image
DEWALT

1 x 10 in. Single Drive System Bull Point

  • Fast #
  • Part #DDW5348
  • Item #547647
  • Manufacturer Part #DW5348
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2700
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Hardened steel body for increased durability
  • Light duty chipping applications such as removing concrete splatter or light duty breaking
  • For use in SDS rotary hammers
  • Manufactured by DEWALT
  • Requires Certification

Specifications

Application:
Rotary Hammers
Bit Diameter(s) (In):
1 in
Bit Length:
10
Length:
10
Material:
High Speed Steel
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shank Size:
5/16
Shank Style:
SDS-Plus
UPC:
028874053489
Weight:
0.55